Overview
Mfr description
MS16 M SEAL KIT
- M Spring Loaded Heavy Contact Seal Kit for Spherical Roller Bearing
Specifications
- Country of OriginUnited States of America
- UPC_NO698210698133
- Size Code15
- Kit TypeBearing Rebuild Kit
- Weight1.20 lbs
- Includes(2) Seal Assembly
- SeriesM
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data