Motion
344-SS

DE-STA-CO
344-SS

Pull Action Latch Clamp, Standard Pull-Action Latch Clamp, Max. Holding Capacity: 2000lb
Mi Item #03381589
MFR #344-SS
Price$248.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DE-STA-CO
344-SS

Pull Action Latch Clamp, Standard Pull-Action Latch Clamp, Max. Holding Capacity: 2000lb
Mi Item #03381589
MFR #344-SS

Mfr description
344 SS CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.83/each

Specifications

Dimensions

  • Base Length
    1.94 in
  • Base Width
    2.12 in
  • Clamp Arm Length
    5 in
  • Height Under Bar
    1.86 in
  • Overall Height
    3.39 in
  • Overall Length
    5.77 in
  • Weight
    1-1/2 lbs

Details

  • Bar Type
    U Shaped
  • Base Material
    Stainless Steel
  • Clamp Style
    Pull Action Latch
  • Clamp Type
    Standard Pull-Action Latch
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    2000 lb
  • Toggle Type
    Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)