Specifications
Dimensions
- Inside Diameter0.5000 in
- Maximum PV Value1000
- Outside Diameter0.6250 in
- Overall Length6.0000 in
- Weight0.05 lbs
Details
- Backing MaterialEpoxy Fiberglass
- Bushing MaterialDuralon
- Bushing TypePlain Sleeve
- Finish CoatingPTFE
- Groove TypePlain Interior
- Manufacturer Catalog
- Manufacturer Upc Number698210823504
- Material SpecificationDuralon
- Max V Value50 fp/min
- Operating Temperature Range-65 to 325 °F
- Product TypeDie & Mold Plain-Bearings
- Series701
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)