Motion
701-00010-012

REXNORD INC
701-00010-012

Duralon® Die & Mold Plain-Bearing - 0.6250 in Bore, 0.3750 in Length, Duralon Material
MI ITEM #03382304
MFR #701-00010-012
Price$180.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-00010-012

Duralon® Die & Mold Plain-Bearing - 0.6250 in Bore, 0.3750 in Length, Duralon Material
MI ITEM #03382304
MFR #701-00010-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.38/each

Specifications

Dimensions

  • Bore Diameter
    0.6285 in
  • Inner Diameter
    0.6300 in
  • Inside Diameter
    0.6250 in
  • Outer Diameter
    0.7500 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    0.3750 in

Details

  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    Composite
  • Bushing Material
    Duralon
  • Bushing Type
    Plain Sleeve
  • Description
    701-00010-012 STRAIGHT SLEEVE
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Manufacturer Catalog
  • Manufacturer Upc Number
    698210874636
  • Material Specification
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    701
  • UPC_NO
    698210874636

Overview

Mfr description
701-00010-012 STRAIGHT SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought