Motion
701-00014-024

REXNORD INC
701-00014-024

Die & Mold Plain Bearing - Filament Wound Material
MI ITEM #03382362
MFR #701-00014-024
Your Price$358.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-00014-024

Die & Mold Plain Bearing - Filament Wound Material
MI ITEM #03382362
MFR #701-00014-024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$358.37/each(List $494.56)

Overview

Mfr description
701-00014-024 STRAIGHT SLEEVE

Specifications

  • Additional Details
    Thinwall Series
  • Bushing Material
    Filament Wound
  • Description
    701-00014-024 Duralon Straight Sleeve Filament Bearing - Catalogue Thinwall Series
  • Series
    Duralon
  • Material
    Duralon
  • Outside Diameter
    1.0625 in
  • Type
    Sleeve
  • Bearing Material
    Composite
  • Sleeve Bearing Type
    Plain Sleeve
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought