Motion
701-00014-048

REXNORD INC
701-00014-048

Duralon® Die & Mold Plain-Bearing - 0.8750 in Bore, 1.0000 in OD, 1.5000 in Length, Duralon Material
MI ITEM #03382370
MFR #701-00014-048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-00014-048

Duralon® Die & Mold Plain-Bearing - 0.8750 in Bore, 1.0000 in OD, 1.5000 in Length, Duralon Material
MI ITEM #03382370
MFR #701-00014-048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.8750 in
  • Maximum PV Value
    1000
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.5000 in
  • Weight
    0.03 lbs

Details

  • Backing Material
    Epoxy Fiberglass
  • Bushing Material
    Duralon
  • Bushing Type
    Plain Sleeve
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699119428
  • Material Specification
    Duralon
  • Max V Value
    50 fp/min
  • Operating Temperature Range
    -65 to 325 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    701

Overview

Mfr description
701-00014-048 STRAIGHT SLEEVE
  • The bearing consists of a self-lubricating woven Teflon fiber and polyester liner supported by a filament wound continuous fiberglass fiber and epoxy resin matrix

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought