Motion
701-00022-034

REXNORD INC
701-00022-034

Die & Mold Plain Bearing - 1.3800 in Bore, Filament Wound Material
MI ITEM #03382466
MFR #701-00022-034
Price$608.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-00022-034

Die & Mold Plain Bearing - 1.3800 in Bore, Filament Wound Material
MI ITEM #03382466
MFR #701-00022-034

Mfr description
701-00022-034 STRAIGHT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$608.98/each

Specifications

Dimensions

  • Inside Diameter
    1.3800 in
  • Outside Diameter
    1.5625 in

Details

  • Additional Details
    Thinwall Series
  • Bearing Material
    Composite
  • Bushing Material
    Filament Wound
  • Description
    701-00022-034 Duralon Straight Sleeve Filament Bearing - Catalogue Thinwall Series
  • Material
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    Duralon
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)