Motion
701-00026-028

REXNORD INC
701-00026-028

Duralon® Die & Mold Plain-Bearing - 1.6250 in Bore, 0.8750 in Length, Duralon Material
MI ITEM #03382504
MFR #701-00026-028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-00026-028

Duralon® Die & Mold Plain-Bearing - 1.6250 in Bore, 0.8750 in Length, Duralon Material
MI ITEM #03382504
MFR #701-00026-028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.6285 in
  • Inner Diameter
    1.6300 in
  • Inside Diameter
    1.6250 in
  • Outer Diameter
    1.8100 in
  • Outside Diameter
    1.8125 in
  • Overall Length
    0.8750 in

Details

  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    Composite
  • Bushing Material
    Duralon
  • Bushing Type
    Plain Sleeve
  • Description
    701-00026-028 STRAIGHT SLEEVE
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699234466
  • Material Specification
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    701
  • UPC_NO
    793699234466

Overview

Mfr description
701-00026-028 STRAIGHT SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought