Motion
701-00036-064

REXNORD INC
701-00036-064

Die & Mold Plain Bearing - 2.2500 in Bore, Filament Wound Material
MI ITEM #03382578
MFR #701-00036-064
List Price$1,466.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-00036-064

Die & Mold Plain Bearing - 2.2500 in Bore, Filament Wound Material
MI ITEM #03382578
MFR #701-00036-064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,466.07/each for your price

Overview

Mfr description
701-00036-064 STRAIGHT SLEEVE

Specifications

  • Additional Details
    Thin-Walled Construction
  • Bushing Material
    Filament Wound
  • Inside Diameter
    2.2500 in
  • Description
    701-00036-064 Duralon Straight Sleeve Filament Bearing - Catalogue Thinwall Series
  • Series
    Thinwall
  • Manufacturer Upc Number
    793699235258
  • Material
    Duralon
  • Outside Diameter
    2.4375 in
  • Type
    Sleeve
  • Bearing Material
    Composite
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    10391028
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text