Motion
701-00040-128

REXNORD INC
701-00040-128

Die & Mold Plain Bearing - 2.5000 in Bore, Filament Wound Material
MI ITEM #03382598
MFR #701-00040-128
List Price$3,762.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-00040-128

Die & Mold Plain Bearing - 2.5000 in Bore, Filament Wound Material
MI ITEM #03382598
MFR #701-00040-128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,762.71/each for your price

Overview

Mfr description
701-00040-128 DURALON BUSHING

Specifications

  • Additional Details
    Thin-Walled Construction
  • Bushing Material
    Filament Wound
  • Inside Diameter
    2.5000 in
  • Description
    701-00040-128 Duralon Straight Sleeve Filament Bearing - Catalogue Thinwall Series
  • Series
    Thinwall
  • Material
    Duralon
  • Outside Diameter
    2.6875 in
  • Type
    Sleeve
  • Bearing Material
    Composite
  • Sleeve Bearing Type
    Plain Sleeve
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text