Motion
701-01032-032 STRAIGHT SLEEVE

REXNORD INC
701-01032-032 STRAIGHT SLEEVE

Die & Mold Plain Bearing - 2.0100 in Bore
Mi Item #03382668
MFR #701-01032-032 STRAIGHT SLEEVE
Price$673.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01032-032 STRAIGHT SLEEVE

Die & Mold Plain Bearing - 2.0100 in Bore
Mi Item #03382668
MFR #701-01032-032 STRAIGHT SLEEVE

Mfr description
701-01032-032 STRAIGHT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.54/each

Specifications

Dimensions

  • Inside Diameter
    2.0100 in
  • Outside Diameter
    2.2500 in

Details

  • Bearing Material
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)