Motion
701-01032-056

REXNORD INC
701-01032-056

Die & Mold Plain Bearing - Filament Wound Material
MI ITEM #03382672
MFR #701-01032-056
Price$1,166.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01032-056

Die & Mold Plain Bearing - Filament Wound Material
MI ITEM #03382672
MFR #701-01032-056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,166.37/each

Specifications

Dimensions

  • Outside Diameter
    2.2500 in

Details

  • Bearing Material
    Composite
  • Bushing Material
    Filament Wound
  • Description
    701-01032-056 Duralon Straight Sleeve Filament Bearing - Catalogue Heavywall Series
  • Group & Class
    Fiber Reinforced Composite
  • Manufacturer Catalog Number
    10386311
  • Manufacturer Upc Number
    793699236279
  • Material
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    Catalogue Heavywall
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
701-01032-056 STRAIGHT SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought