Motion
701-01032-072

REXNORD INC
701-01032-072

Die & Mold Plain Bearing - Filament Wound Material
Mi Item #03382675
MFR #701-01032-072
Price$1,080.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01032-072

Die & Mold Plain Bearing - Filament Wound Material
Mi Item #03382675
MFR #701-01032-072

Mfr description
701-01032-072 STRAIGHT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,080.89/each

Specifications

Dimensions

  • Outside Diameter
    2.2500 in

Details

  • Additional Details
    Catalogue Heavywall Series
  • Bearing Material
    Composite
  • Bushing Material
    Filament Wound
  • Description
    701-01032-072 Duralon Straight Sleeve Filament Bearing - Catalogue Heavywall Series
  • Manufacturer Upc Number
    793699755428
  • Material
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    Duralon
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)