Motion
701-01040-040 STRAIGHT SLEEVE

REXNORD INC
701-01040-040 STRAIGHT SLEEVE

Die & Mold Plain Bearing - 2.5100 in Bore
MI ITEM #03382737
MFR #701-01040-040 STRAIGHT SLEEVE
Price$643.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01040-040 STRAIGHT SLEEVE

Die & Mold Plain Bearing - 2.5100 in Bore
MI ITEM #03382737
MFR #701-01040-040 STRAIGHT SLEEVE

Mfr description
701-01040-040 STRAIGHT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.61/each

Specifications

Dimensions

  • Inside Diameter
    2.5100 in
  • Outside Diameter
    3.0000 in

Details

  • Bearing Material
    Duralon
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)