Motion
701-01044-064

REXNORD INC
701-01044-064

Die & Mold Plain Bearing - Filament Wound Material
MI ITEM #03382772
MFR #701-01044-064
List Price$554.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01044-064

Die & Mold Plain Bearing - Filament Wound Material
MI ITEM #03382772
MFR #701-01044-064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$554.52/each for your price

Overview

Mfr description
701-01044-064 STRAIGHT SLEEVE

Specifications

  • Bushing Material
    Filament Wound
  • Description
    701-01044-064 Duralon Straight Sleeve Filament Bearing - Catalogue Heavywall Series
  • Series
    Catalogue Heavywall Series
  • Manufacturer Upc Number
    698210823948
  • Material
    Duralon
  • Outside Diameter
    3.2500 in
  • Type
    Sleeve
  • Bearing Material
    Composite
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    10387898
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text