Motion
701-01052-192

REXNORD INC
701-01052-192

Die & Mold Plain Bearing - Filament Wound Material
MI ITEM #03382856
MFR #701-01052-192
List Price$3,529.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01052-192

Die & Mold Plain Bearing - Filament Wound Material
MI ITEM #03382856
MFR #701-01052-192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,529.01/each for your price

Overview

Mfr description
701-01052-192 STRAIGHT SLEEVE

Specifications

  • Bushing Material
    Filament Wound
  • Description
    701-01052-192 Duralon Straight Sleeve Filament Bearing - Catalogue Heavywall Series
  • Series
    Catalogue Heavywall
  • Manufacturer Upc Number
    793699237986
  • Material
    Duralon
  • Outside Diameter
    3.7500 in
  • Type
    Sleeve
  • Bearing Material
    Composite
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    10389976
  • Type Of Bearing
    Straight Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text