Motion
701-01056-112 STRAIGHT SLEEVE

REXNORD INC
701-01056-112 STRAIGHT SLEEVE

Duralon® Die & Mold Plain-Bearing - 3.5000 in Bore, 3.5000 in Length, Duralon Material
MI ITEM #03382886
MFR #701-01056-112 STRAIGHT SLEEVE
Your Price$1,271.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01056-112 STRAIGHT SLEEVE

Duralon® Die & Mold Plain-Bearing - 3.5000 in Bore, 3.5000 in Length, Duralon Material
MI ITEM #03382886
MFR #701-01056-112 STRAIGHT SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,271.00/each(List $1,830.24)

Overview

Mfr description
701-01056-112 STRAIGHT SLEEVE

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Duralon
  • Inside Diameter
    3.5000 in
  • Overall Length
    3.5000 in
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Maximum PV Value
    1000
  • Operating Temperature Range
    Maximum of +500 °F
  • Backing Material
    Epoxy Fiberglass
  • Series
    701
  • Material Specification
    Duralon
  • Manufacturer Catalog
  • Weight
    0.71 lbs
  • Manufacturer Upc Number
    793699238266
  • UPC_NO
    793699238266
  • Outside Diameter
    4.0000 in
  • Bearing Material
    Duralon
  • Max V Value
    50 fp/min
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text