Motion
701-01064-064 STRAIGHT SLEEVE

REXNORD INC
701-01064-064 STRAIGHT SLEEVE

Duralon® Die & Mold Plain-Bearing - 4.0000 in Bore, 4.5000 in OD, 2.0000 in Length, Duralon Material
MI ITEM #03382947
MFR #701-01064-064 STRAIGHT SLEEVE
Price$457.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01064-064 STRAIGHT SLEEVE

Duralon® Die & Mold Plain-Bearing - 4.0000 in Bore, 4.5000 in OD, 2.0000 in Length, Duralon Material
MI ITEM #03382947
MFR #701-01064-064 STRAIGHT SLEEVE

Mfr description
701-01064-064 STRAIGHT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.34/each

Specifications

Dimensions

  • Inside Diameter
    4.0000 in
  • Outside Diameter
    4.5000 in
  • Overall Length
    2.0000 in
  • Weight
    0.46 lbs

Details

  • Backing Material
    Epoxy Fiberglass
  • Bushing Material
    Duralon
  • Bushing Type
    Plain Sleeve
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699238846
  • Material Specification
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    701
  • UPC_NO
    793699238846

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)