Motion
701-01076-112

REXNORD INC
701-01076-112

Die & Mold Plain Bearing - 4.7600 in Bore, Filament Wound Material
MI ITEM #03383022
MFR #701-01076-112
Your Price$2,067.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01076-112

Die & Mold Plain Bearing - 4.7600 in Bore, Filament Wound Material
MI ITEM #03383022
MFR #701-01076-112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,067.87/each(List $2,853.65)

Overview

Mfr description
701-01076-112 STRAIGHT SLEEVE

Specifications

  • Bushing Material
    Filament Wound
  • Inside Diameter
    4.7600 in
  • Description
    701-01076-112 Duralon Straight Sleeve Filament Bearing - Catalogue Heavywall Series
  • Series
    Heavywall
  • Manufacturer Upc Number
    793699239539
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Duralon
  • Outside Diameter
    5.2500 in
  • Type
    Sleeve
  • Bearing Material
    Composite
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    10389821
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text