Motion
701-01080-128

REXNORD INC
701-01080-128

Die & Mold Plain Bearing - 27.4000 mm Bore, 1.2813 in Length, Filament Wound Material
MI ITEM #03383054
MFR #701-01080-128
List Price$2,328.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01080-128

Die & Mold Plain Bearing - 27.4000 mm Bore, 1.2813 in Length, Filament Wound Material
MI ITEM #03383054
MFR #701-01080-128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,328.31/each for your price

Overview

Mfr description
701-01080-128 STRAIGHT SLEEVE

Specifications

  • Additional Details
    Self-Lubricating
  • Bushing Material
    Filament Wound
  • Inside Diameter
    27.4000 mm
  • Overall Length
    1.2813 in
  • Description
    701-01080-128 Duralon Straight Sleeve Filament Bearing - Catalogue Heavywall Series
  • Series
    Duralon
  • Material
    Duralon
  • Outside Diameter
    5.5000 in
  • Type
    Sleeve
  • Bearing Material
    Composite
  • Bore Diameter
    1.0800 in, 27.43 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought