Motion
701-01096-128

REXNORD INC
701-01096-128

Duralon® Die & Mold Plain-Bearing - 6.0000 in Bore, 4.0000 in Length, Duralon Material
MI ITEM #03383133
MFR #701-01096-128
List Price$3,595.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01096-128

Duralon® Die & Mold Plain-Bearing - 6.0000 in Bore, 4.0000 in Length, Duralon Material
MI ITEM #03383133
MFR #701-01096-128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,595.07/each for your price

Overview

Mfr description
701-01096-128 STRAIGHT SLEEVE

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Duralon
  • Inside Diameter
    6.0000 in
  • Overall Length
    4.0000 in
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Description
    701-01096-128 STRAIGHT SLEEVE
  • Backing Material
    Epoxy Fiberglass
  • Series
    701
  • Material Specification
    Duralon
  • Manufacturer Catalog
  • Weight
    1.35 lbs
  • Manufacturer Upc Number
    793699240481
  • UPC_NO
    793699240481
  • Inner Diameter
    6.0200 in
  • Outside Diameter
    6.5000 in
  • Bearing Material
    Composite
  • Bore Diameter
    6.0140 in
  • Outer Diameter
    6.5000 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text