Motion
701-01104-072

REXNORD INC
701-01104-072

Die & Mold Plain Bearing - 1.1250 in Bore, 0.7188 in Length, Filament Wound Material
MI ITEM #03383160
MFR #701-01104-072
Your Price$2,463.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01104-072

Die & Mold Plain Bearing - 1.1250 in Bore, 0.7188 in Length, Filament Wound Material
MI ITEM #03383160
MFR #701-01104-072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,463.37/each(List $3,225.71)

Overview

Mfr description
701-01104-072 STRAIGHT SLEEVE

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free
  • Bushing Material
    Filament Wound
  • Inside Diameter
    1.1250 in
  • Overall Length
    0.7188 in
  • Description
    701-01104-072 Duralon Straight Sleeve Filament Bearing - Catalogue Heavywall Series
  • Series
    Heavywall
  • Outside Diameter
    1.3750 in
  • Type
    Sleeve
  • Bearing Material
    Composite
  • Bore Diameter
    1.1250 in
  • Sleeve Bearing Type
    Plain Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text