Motion
701-01108-112

REXNORD INC
701-01108-112

Die & Mold Plain Bearing - 6.7700 in Bore, Filament Wound Material
Mi Item #03383183
MFR #701-01108-112
Price$3,434.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01108-112

Die & Mold Plain Bearing - 6.7700 in Bore, Filament Wound Material
Mi Item #03383183
MFR #701-01108-112

Mfr description
701-01108-112 STRAIGHT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,434.45/each

Specifications

Dimensions

  • Inside Diameter
    6.7700 in
  • Outside Diameter
    7.2500 in

Details

  • Bearing Material
    Composite
  • Bushing Material
    Filament Wound
  • Description
    701-01108-112 Duralon Straight Sleeve Filament Bearing - Catalogue Heavywall Series
  • Manufacturer Catalog Number
    10387548
  • Manufacturer Upc Number
    793699240917
  • Material
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    Heavywall
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)