Motion
701-01128-320

REXNORD INC
701-01128-320

Duralon® Die & Mold Plain-Bearing - 8.0000 in Bore, 8.2500 in OD, 10.0000 in Length, Duralon Material
MI ITEM #03383248
MFR #701-01128-320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01128-320

Duralon® Die & Mold Plain-Bearing - 8.0000 in Bore, 8.2500 in OD, 10.0000 in Length, Duralon Material
MI ITEM #03383248
MFR #701-01128-320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
701-01128-320 STRAIGHT SLEEVE

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Duralon
  • Inside Diameter
    8.0000 in
  • Overall Length
    10.0000 in
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Backing Material
    Epoxy Fiberglass
  • Series
    701
  • Material Specification
    Duralon
  • Manufacturer Catalog
  • Weight
    4.45 lbs
  • Manufacturer Upc Number
    793699120950
  • Outside Diameter
    8.2500 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text