Motion
701-131016-032

REXNORD INC
701-131016-032

Duralon® Die & Mold Plain-Bearing - 1.0000 in Length, Duralon Material
Mi Item #03383387
MFR #701-131016-032
Price$94.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-131016-032

Duralon® Die & Mold Plain-Bearing - 1.0000 in Length, Duralon Material
Mi Item #03383387
MFR #701-131016-032

Mfr description
701-131016-032 STRAIGHT SLEEVE
  • The bearing consists of a self-lubricating woven Teflon fiber and polyester liner supported by a filament wound continuous fiberglass fiber and epoxy resin matrix
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.92/each

Specifications

Dimensions

  • Overall Length
    1.0000 in
  • Weight
    0.07 lbs

Details

  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    Composite
  • Bushing Material
    Duralon
  • Bushing Type
    Plain Sleeve
  • Description
    701-131016-032 STRAIGHT SLEEVE
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699568318
  • Material Specification
    Duralon
  • Operating Temperature Range
    -65 to 325 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    701
  • UPC_NO
    793699568318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)