Motion
701-18024-056 STRAIGHT SLEEVE

REXNORD INC
701-18024-056 STRAIGHT SLEEVE

Duralon® Die & Mold Plain-Bearing - 1.7500 in Length, Duralon Material
MI ITEM #03383411
MFR #701-18024-056 STRAIGHT SLEEVE
List Price$483.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-18024-056 STRAIGHT SLEEVE

Duralon® Die & Mold Plain-Bearing - 1.7500 in Length, Duralon Material
MI ITEM #03383411
MFR #701-18024-056 STRAIGHT SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$483.35/each for your price

Overview

Mfr description
701-18024-056 STRAIGHT SLEEVE
  • The bearing consists of a self-lubricating woven Teflon fiber and polyester liner supported by a filament wound continuous fiberglass fiber and epoxy resin matrix

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Duralon
  • Overall Length
    1.7500 in
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Maximum PV Value
    1000
  • Operating Temperature Range
    -65 to 325 °F
  • Backing Material
    Epoxy Fiberglass
  • Series
    701
  • Material Specification
    Duralon
  • Manufacturer Catalog
  • Weight
    0.06 lbs
  • Manufacturer Upc Number
    793699151732
  • UPC_NO
    793699151732
  • Max V Value
    50 fp/min
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought