Overview
Mfr description
701-25012-020 STRAIGHT SLEEVE
Specifications
- Description701-25012-020 STRAIGHT SLEEVE
- Series701
- TypeSleeve
- Sleeve Bearing TypePlain Sleeve
- Manufacturer Catalog Number701-25012-020
- Type Of BearingSleeve
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data