Overview
Mfr description
701-26008-016 STRAIGHT SLEEVE
Specifications
- Description701-26008-016 STRAIGHT SLEEVE
- Series701
- TypeSleeve
- Sleeve Bearing TypePlain Sleeve
- Type Of BearingSleeve
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data