Specifications
Details
- Description701-59040-096 STRAIGHT SLEEVE
- Manufacturer Catalog Number701-59040-096
- Product TypeDie & Mold Plain-Bearings
- Series701
- Sleeve Bearing TypePlain Sleeve
- TypeSleeve
- Type Of BearingSleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)