Motion
701-70004-008

REXNORD INC
701-70004-008

Duralon® Die & Mold Plain-Bearing - 0.2540 in Bore, 0.5012 in OD, 0.2500 in Length, Duralon Material
MI ITEM #03383559
MFR #701-70004-008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-70004-008

Duralon® Die & Mold Plain-Bearing - 0.2540 in Bore, 0.5012 in OD, 0.2500 in Length, Duralon Material
MI ITEM #03383559
MFR #701-70004-008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
701-70004-008 STRAIGHT SLV/SQ BORE

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Duralon
  • Inside Diameter
    0.2540 in
  • Overall Length
    0.2500 in
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Operating Temperature Range
    -65 to +325 °F
  • Backing Material
    Epoxy Fiberglass
  • Series
    701
  • Material Specification
    Duralon
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699220780
  • Outside Diameter
    0.5012 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text