Specifications
Details
- Additional DetailsSQ BORE
- Bearing MaterialComposite
- Bushing MaterialFilament Wound
- Description701-70012-024 STRAIGHT SLV/SQ BORE
- MaterialDuralon
- Product TypeDie & Mold Plain-Bearings
- SeriesDuralon
- Sleeve Bearing TypePlain Sleeve
- TypeSleeve
- Type Of BearingSleeve
Overview
Mfr description
701-70012-024 STRAIGHT SLV/SQ BORE