Motion
701-70012-032

REXNORD INC
701-70012-032

Duralon® Die & Mold Plain-Bearing - 0.7540 in Bore, 1.2512 in OD, 1.0000 in Length, Duralon Material
MI ITEM #03383628
MFR #701-70012-032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-70012-032

Duralon® Die & Mold Plain-Bearing - 0.7540 in Bore, 1.2512 in OD, 1.0000 in Length, Duralon Material
MI ITEM #03383628
MFR #701-70012-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.7540 in
  • Outside Diameter
    1.2512 in
  • Overall Length
    1.0000 in
  • Weight
    0.05 lbs

Details

  • Backing Material
    Epoxy Fiberglass
  • Bushing Material
    Duralon
  • Bushing Type
    Plain Sleeve
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699221541
  • Material Specification
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    701

Overview

Mfr description
701-70012-032 STRAIGHT SLV/SQ BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought