Specifications
Details
- Additional DetailsHex Bore
- Description701-90014-016 STRAIGHT SLV/HEX BORE
- Product TypeDie & Mold Plain-Bearings
- Series701
- Sleeve Bearing TypePlain Sleeve
- TypeSleeve
- Type Of BearingSleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)