Specifications
Details
- Bearing MaterialComposite
- Bushing MaterialFilament Wound
- Description701-90016-068 STRAIGHT SLV/HEX BORE
- Manufacturer Catalog Number701-90016-068
- MaterialDuralon
- Product TypeDie & Mold Plain-Bearings
- SeriesDuralon
- Sleeve Bearing TypePlain Sleeve
- TypeSleeve
- Type Of BearingSleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)