Motion
701-90016-072

REXNORD INC
701-90016-072

Die & Mold Plain Bearing - Filament Wound Material
Mi Item #03383812
MFR #701-90016-072
Price$1,054.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-90016-072

Die & Mold Plain Bearing - Filament Wound Material
Mi Item #03383812
MFR #701-90016-072

Mfr description
701-90016-072 STRAIGHT SLV/HEX BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,054.50/each

Specifications

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Dry-Running Capability
  • Bearing Material
    Composite
  • Bushing Material
    Filament Wound
  • Description
    701-90016-072 STRAIGHT SLV/HEX BORE
  • Material
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    Duralon
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Straight Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)