Motion
701-90020-224

REXNORD INC
701-90020-224

Duralon® Die & Mold Plain-Bearing - 1.2550 in Bore, 7.0000 in Length, Duralon Material
MI ITEM #03383828
MFR #701-90020-224
Your Price$1,554.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-90020-224

Duralon® Die & Mold Plain-Bearing - 1.2550 in Bore, 7.0000 in Length, Duralon Material
MI ITEM #03383828
MFR #701-90020-224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,554.27/each(List $2,331.40)

Overview

Mfr description
701-90020-224 STRAIGHT SLV/HEX BORE

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Duralon
  • Inside Diameter
    1.2550 in
  • Overall Length
    7.0000 in
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Description
    701-90020-224 STRAIGHT SLV/HEX BORE
  • Operating Temperature Range
    -65 to +325 °F
  • Backing Material
    Epoxy Fiberglass
  • Series
    701
  • Material Specification
    Duralon
  • Manufacturer Catalog
  • Weight
    0.52 lbs
  • Manufacturer Upc Number
    793699223279
  • UPC_NO
    793699223279
  • Outside Diameter
    1.7500 in
  • Bearing Material
    Composite
  • Bore Diameter
    1.2550 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text