Motion
701-90024-192

REXNORD INC
701-90024-192

Duralon® Die & Mold Plain-Bearing - 1.5050 in Bore, 6.0000 in Length, Duralon Material
MI ITEM #03383840
MFR #701-90024-192
Price$5,293.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-90024-192

Duralon® Die & Mold Plain-Bearing - 1.5050 in Bore, 6.0000 in Length, Duralon Material
MI ITEM #03383840
MFR #701-90024-192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,293.71/each

Specifications

Dimensions

  • Bore Diameter
    1.5050 in
  • Inside Diameter
    1.5050 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    6.0000 in
  • Weight
    0.5 lbs

Details

  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    Composite
  • Bushing Material
    Duralon
  • Bushing Type
    Plain Sleeve
  • Description
    701-90024-192 STRAIGHT SLV/HEX BORE
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699223385
  • Material Specification
    Duralon
  • Operating Temperature Range
    -65 to +325 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    701
  • UPC_NO
    793699223385

Overview

Mfr description
701-90024-192 STRAIGHT SLV/HEX BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought