Motion
701-95024-119 STRAIGHT SLV/SQ BORE

REXNORD INC
701-95024-119 STRAIGHT SLV/SQ BORE

Duralon® Flange Sleeve Bearing - 3.7188 in Length, Duralon Material
MI ITEM #03383849
MFR #701-95024-119 STRAIGHT SLV/SQ BORE
Price$794.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-95024-119 STRAIGHT SLV/SQ BORE

Duralon® Flange Sleeve Bearing - 3.7188 in Length, Duralon Material
MI ITEM #03383849
MFR #701-95024-119 STRAIGHT SLV/SQ BORE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$794.39/each

Specifications

Dimensions

  • Overall Length
    3.7188 in
  • Weight
    1.02 lbs

Details

  • Backing Material
    Epoxy Fiberglass
  • Bushing Material
    Duralon
  • Bushing Type
    Plain Sleeve
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699223453
  • Material Specification
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    701
  • UPC_NO
    793699223453

Overview

Mfr description
701-95024-119 STRAIGHT SLV/SQ BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought