Motion
703-00024-023 FLANGE  FABRIC ON FACE

REXNORD INC
703-00024-023 FLANGE FABRIC ON FACE

Duralon® Flange Bearing - 1.5035 in ID, 1.6887 in OD, 0.7188 in Length, 1.9380 in Flg Dia., 0.1560 in Flg Thickness, Duralon Material
MI ITEM #03383865
MFR #703-00024-023 FLANGE FABRIC ON FACE
Your Price$1,034.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
703-00024-023 FLANGE FABRIC ON FACE

Duralon® Flange Bearing - 1.5035 in ID, 1.6887 in OD, 0.7188 in Length, 1.9380 in Flg Dia., 0.1560 in Flg Thickness, Duralon Material
MI ITEM #03383865
MFR #703-00024-023 FLANGE FABRIC ON FACE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,034.14/each(List $1,489.16)

Overview

Mfr description
703-00024-023 FLANGE, FABRIC ON FACE
  • The bearing consists of a self-lubricating woven Teflon fiber and polyester liner supported by a filament wound continuous fiberglass fiber and epoxy resin matrix

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Duralon
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Backing Material
    Epoxy Fiberglass
  • Operating Temperature Range
    -65 to 325 °F
  • Material Specification
    Duralon
  • Series
    703
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699383416
  • UPC_NO
    793699383416
  • Weight
    0.03 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought