Motion
707-00052-004 THRUST WASHER

REXNORD INC
707-00052-004 THRUST WASHER

Duralon® Thrust Washer - 2.0000 in ID, 3.2500 in OD, 0.0620 in Thickness, Duralon Material
Mi Item #03383878
MFR #707-00052-004 THRUST WASHER
Price$1,232.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
707-00052-004 THRUST WASHER

Duralon® Thrust Washer - 2.0000 in ID, 3.2500 in OD, 0.0620 in Thickness, Duralon Material
Mi Item #03383878
MFR #707-00052-004 THRUST WASHER

Mfr description
707-00052-004 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,232.33/each

Specifications

Dimensions

  • Inside Diameter  
    2.0000 in
  • Outside Diameter  
    3.2500 in
  • Overall Thickness
    0.0620 in

Details

  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    Duralon
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699762211
  • Material Specification
    Duralon
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    707
  • UPC_NO
    793699762211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)