Motion
62C-02
1/8 Tube Size Brass Union Compression Fitting
MI ITEM #03384089
MFR #62C-02
Your Price$7.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Tube Size Brass Union Compression Fitting
MI ITEM #03384089
MFR #62C-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.21/each(List $8.28)

Overview

Mfr description
62C-02 UNION COMPRESSION 1/8 O.D.

Specifications

  • Adapter Type
    Straight
  • Tube Size
    0.1250 in
  • Fitting Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text