Overview
Mfr description
9911-J HP PUMP & COVER ASSEMBLY 35 LB
Specifications
- Lubrication TypeGrease
- Flow Rate4.5 lb/min
- Outlet Thread Connection3/8 in NPTF Female
- Pump Ratio50:1
- Air Inlet Thread Connection1/4 in
- IncludesControl valve (6320-3), material hose (317875-7), Z swivel (52752)
- TypeGrease
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data