Motion
132B0101

DANFOSS VLT
132B0101

VLT Control Panel LCP 12, w. potmeter
Mi Item #03384433
MFR #132B0101
Price$61.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
132B0101

VLT Control Panel LCP 12, w. potmeter
Mi Item #03384433
MFR #132B0101

Mfr description
VLT FC 51 LCP WITH POTENTIOMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.32/each

Specifications

Details

  • Accessory Type
    Control Panel
  • Enclosure Rating
    IP21 when installed on the FC 051
  • Installation Instructions
  • Manufacturer Catalog
  • Product Brochure
  • Product Type
    Drive Options & Accessories
  • Standard Operating Temperature Range
    14 - 122 °F
  • Warranty
    18 months
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)