Motion
3KALH
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03384446
MFR #3KALH
Price$16.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03384446
MFR #3KALH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.89/each

Specifications

Dimensions

  • Body Width
    1-9/16 in
  • Horizontal Clearance
    5/8 in
  • Shackle Diameter
    9/32 in
  • Vertical Clearance
    2 in

Details

  • Body Material
    Steel
  • Color
    Gray
  • Covered Body Or Bumpers
    Two Bumpers
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Alike
  • Number Of Pins
    4
  • Rekeyable Or Not
    Non-Rekeyable
  • Safety Features
    1-9/16in (40mm) wide laminated steel body for superior strength, 2in (51mm) tall, 9/32in (7mm) diameter hardened steel shackle for superior cut resistance, Commercial grade padlock features superior protection from drilling and prying, Dual ball bearing locking for maximum pry resistance, Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinder, Non-rekeyable, 4-pin W1 cylinder helps prevent picking
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649317903

Overview

Mfr description
3KALH LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought