Motion
S00208
Cutting Oil - Type: Cutting, 12 oz, Aerosol Can
Mi Item #03384517
MFR #S00208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Oil - Type: Cutting, 12 oz, Aerosol Can
Mi Item #03384517
MFR #S00208

Mfr description
S00208LQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    12 oz

Details

  • Additional Applications
    Broaching, Cutting, Drilling, Grinding, Reaming, Sawing, Threading
  • Formula Type
    Straight Oil
  • Material Application
    Ferrous Metals, Non-Ferrous Metals
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    LU 208
  • Type
    Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)