Motion
ZFA200-T02R
ZFA200-T02R
MI ITEM #03384536
MFR #ZFA200-T02R
List Price$34.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZFA200-T02R
MI ITEM #03384536
MFR #ZFA200-T02R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.36/each for your price

Overview

Mfr description
ZFA200-T02R AIR SUCTION FILTER
  • Compact and lightweight.
  • Adaptable for a manifold application.
  • Large filter element surface.
  • Easily replaced filter element.
  • Mountable in any direction.

Specifications

  • Maximum Air Flow
    7.06 cfm
  • Port Size
  • Thread Standard
    NPTF
  • Filter Rating
    30 µm
  • Proof Pressure
    +0.5 MPa
  • Element Dimensions
    70 x 28 x 67.5 mm
  • Maximum Operating Pressure
    0 kPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text