Motion
ETPB22439H 2 7/16 TAKEUP ROLLER BRG

LINK-BELT
ETPB22439H 2 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Top Angle, Tapered Roller Bearing, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #03384659
MFR #ETPB22439H 2 7/16 TAKEUP ROLLER BRG
Price$987.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
ETPB22439H 2 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Top Angle, Tapered Roller Bearing, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #03384659
MFR #ETPB22439H 2 7/16 TAKEUP ROLLER BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$987.45/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Overall Height
    7.3750 in
  • Overall Width
    2.7500 in
  • Weight
    22.26 lbs

Details

  • Bearing Type
    Tapered Roller
  • Cage Material
    Steel
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Instruction Manual
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ETPB22439H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699321432
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2300 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Series
    B22400
  • Type Of Bearing
    Tapered Roller Bearing
  • Unit Type
    Top Angle
  • UPC_NO
    793699321432

Overview

Mfr description
ETPB22439H T-U UNIT ETP-B22439H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text