Overview
Mfr description
L28MBT-16MP STRAIGHT
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Metric
- End 1 Size28 mm
- ShapeSTRAIGHT
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 2 Thread(NPTF) 1–11-1/2
- Both Ends Style/TypeCompression to Male NPTF
- Description Keyword28 mm Male Metric x 1 in Male Pipe Rigid
- Hex Body41.0
- PlatingZINC NICKEL
- Overall Length58.0
- Thread Size 21-11-1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data