Motion
AL-B500
AL-B500 5 in. Size Aluminum Part B Female Coupler x Male NPT
MI ITEM #03385040
MFR #AL-B500
Price$168.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-B500 5 in. Size Aluminum Part B Female Coupler x Male NPT
MI ITEM #03385040
MFR #AL-B500

Mfr description
AL-B500
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.67/each

Specifications

Dimensions

  • Size
    5
  • Weight
    3.34 lb

Details

  • Manufacturer Upc Number
    822353032862
  • Material
    Aluminum
  • Maximum Operating Pressure
    75 psi
  • Product Types
    Aluminum Part B Female Coupler x Male NPT
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353032862
  • Working Pressure
    75 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)