Motion
4416
Contact Cleaner - Ready-to-Use, 12 oz, Aerosol
MI ITEM #03385083
MFR #4416
Price$77.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Contact Cleaner - Ready-to-Use, 12 oz, Aerosol
MI ITEM #03385083
MFR #4416

Mfr description
04416 REVO 66
  • Non-flammable
  • Quick penetration, no rinsing
  • Ideal for removing dirt, moisture, flux or oxides from the internal components of electronic equipment
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$77.05/each

Specifications

Dimensions

  • Boiling Point
    268 °F
  • Container Size
    12 oz

Details

  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 140245
  • Meets Industry Standards By
    NSF
  • Product Types
    Electronics Contact Cleaner
  • UPC_NO
    078827044163

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)